Shop All Hex Nuts
Midwest Fastener
Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 30 PK
Mfr # 73641
Zoro # G402519299
product price: $5.19
/pk 30, $0.17/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.5
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 6.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73641
- Zoro # G402519299
- UPC # 738287736410
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M3-0.5 |
Hex Width | 6.20 mm |
Diameter 1 | 3mm |
Diameter 2 | 6.2mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 2.2mm |
Driver Type | #5.5 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61044)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.075.0500)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 168 PK (08851)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 4 PK (54168)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 10 PK (73652)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (61458)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 20 PK (63042)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- Midwest Fastener Hex Nuts