Shop All Hex Nuts
Midwest Fastener
Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK
Mfr # 55117
Zoro # G302519115
product price: $2.99
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Hex Width 6 mm
- System of Measurement Metric
- Thread Type Metric Coarse
- Thickness 2.3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55117
- Zoro # G302519115
- UPC # 738287551174
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M3-0.5 |
Hex Width | 6 mm |
Diameter 1 | 3mm |
Diameter 2 | 6mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 2.3mm |
Driver Type | #5.5 Wrench |
Hardness | A2-70 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.140.0070)
- FREEMAN CTN14-15 14-Gauge 1-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-15)
- TAMPER-PRUF SCREWS 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490030)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel, 5 PK (4425-416SS)
- MIDWEST FASTENER Hex Nut, M4-0.7, Stainless Steel, Not Graded, 100 PK (55118)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 100 PK (55122)
- MIDWEST FASTENER Hex Nut, M6-1.00, Stainless Steel, Not Graded, 100 PK (55120)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03671)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 100 PK (05615)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, Not Graded, 15 PK (77107)
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- Midwest Fastener Hex Nuts