Shop All Hex Nuts
Midwest Fastener
Hex Nut, M24-3, Steel, Class 10, Plain, 2 PK
Mfr # 932352
Zoro # G902522430
original price:
$8.55
6% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24-3
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932352
- Zoro # G902522430
- UPC # 719199323523
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M24-3 |
Hex Width | 41 mm |
Diameter 1 | 24mm |
Diameter 2 | 41mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 19mm |
Driver Type | #36 Wrench |
Hardness | Class 10 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07040.037.0200)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 1 ft, Aluminum, Plain (LINK50012EA)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (2351)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 8 PK (31013)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 20 PK (03697)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 100 PK (06873)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 100 PK (55122)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- ZORO SELECT Hex Nut, 3/4"-10, Brass, Not Graded, Plain, 41/64 in Ht, 5 PK (1WE36)
- Midwest Fastener Hex Nuts