Shop All Hex Nuts
Midwest Fastener
Hex Nut, M22-2.5, Steel, Class 8, Zinc Plated, 4 PK
Mfr # 73655
Zoro # G602519563
product price: $6.75
/pk 4, $1.69/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M22-2.5
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73655
- Zoro # G602519563
- UPC # 738287736557
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M22-2.5 |
Hex Width | 36 mm |
Diameter 2 | 36mm |
Diameter 1 | 22mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 17mm |
Driver Type | #31 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.062.0250)
- L.H. DOTTIE Hardware Kit Lock Washer Kit, Carbon Steel, Zinc Plated Finish, 415 PCS (LWK)
- ZORO SELECT Spring Pin, Slot, 3/8x5/64 L, PK100 (5BU78)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 PK (06822)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- MIDWEST FASTENER Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, 6 PK (931981)
- ZORO SELECT Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE30)
- Midwest Fastener Hex Nuts