Shop All Hex Nuts
Midwest Fastener
Hex Nut, M22-2.5, Steel, Class 10, Plain, 3 PK
Mfr # 932351
Zoro # G802522332
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M22-2.5
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932351
- Zoro # G802522332
- UPC # 719199323516
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M22-2.5 |
Hex Width | 36 mm |
Diameter 1 | 22mm |
Diameter 2 | 36mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 17mm |
Driver Type | #32 Wrench |
Hardness | Class 10 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07230.019.0150)
- MIDWEST FASTENER Sleeve Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 5 PK (07854)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF1)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 50 PK (16FW002032)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 75 PK (68326)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 20 PK (69103)
- MIDWEST FASTENER Machine Screw Nut, #3-48, Steel, Zinc Plated, 50 PK (930479)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 30 PK (69101)
- KIPP Hex Nut, M6, Steel, Grade 8, Zinc Plated, 6 mm Ht (K1148.206)
- Midwest Fastener Hex Nuts