Shop All Hex Nuts
Midwest Fastener
Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK
Mfr # 73654
Zoro # G802519486
product price: $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20-2.5
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73654
- Zoro # G802519486
- UPC # 738287736540
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M20-2.5 |
Hex Width | 34 mm |
Diameter 2 | 34mm |
Diameter 1 | 20mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 15mm |
Driver Type | #30 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG SALES No. 8 1.62 in. Polished Brass Screw Eye, 3PK (5700869)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Black Oxide, 21/64 in Ht, 50 PK (U11060.050.0001)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.160.0160)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 624 PK (51696)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 10 PK (06880)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 10 PK (03721)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 45 PK (77531)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03755)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (HNF4801000-050P1)
- Midwest Fastener Hex Nuts