Shop All Hex Nuts
Midwest Fastener
Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK
Mfr # 31011
Zoro # G402514645
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 34 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31011
- Zoro # G402514645
- UPC # 738287310115
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M20-2.5 |
Hex Width | 34 mm |
Diameter 1 | 20mm |
Diameter 2 | 34mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thread Direction | Left Hand |
Thickness | 15mm |
Driver Type | #30 Wrench |
Specifications | DIN 934 |
Style | Left Hand Thread |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 4 PK (GSE-304)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/8", Stainless Steel, 316, Hex Socket Drive , 100PK (921788-100)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-624)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 5 PK (31008)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK (31007)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 8 PK (31006)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK (68021)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- MIDWEST FASTENER Hex Nut, #0-80, 18-8 Stainless Steel, Not Graded, 40 PK (64088)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (HNX4801200-050P2)
- Midwest Fastener Hex Nuts