Shop All Hex Nuts
Midwest Fastener
Hex Nut, M2-0.4, Steel, Class 8, Zinc Plated, 30 PK
Mfr # 66946
Zoro # G202521980
product price: $5.39
/pk 30, $0.18/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2-0.4
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 4.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66946
- Zoro # G202521980
- UPC # 738287669466
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M2-0.4 |
Hex Width | 4.40 mm |
Diameter 1 | 2mm |
Diameter 2 | 4.4mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 1.5mm |
Driver Type | #4 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN M14-1.50 Serrated Wheel Stud-16.50Mm Knu Wheel Lug Stud, 610-527 (610-527)
- HOLO-KROME #10 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (79020)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53601)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04161.200.0120)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 75 PK (63607)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (77432)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 100 PK (06870)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 10 PK (06880)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 100 PK (06825)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- MIDWEST FASTENER Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 30 PK (66952)
- Midwest Fastener Hex Nuts