Shop All Hex Nuts
Midwest Fastener
Hex Nut, M16-2, Steel, Class 10, Plain, 8 PK
Mfr # 932346
Zoro # G102523329
product price: $11.85
/pk 8, $1.48/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-2
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932346
- Zoro # G102523329
- UPC # 719199323462
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M16-2 |
Hex Width | 27 mm |
Diameter 2 | 27mm |
Diameter 1 | 16mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 13mm |
Driver Type | #24 Wrench |
Specifications | DIN 934 |
Hardness | Class 10 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST176278)
- BSC PREFERRED 1/2'' - Hook - Black VELCRO Brand Tape - Individual Dots, 1440PK (S-7846)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-6)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (655198-100)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 10, Plain, 10 PK (73971)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 5 PK (51860)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (61458)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Zinc Plated (03676)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht, 30 PK (4RXP8)
- Midwest Fastener Hex Nuts