Shop All Hex Nuts
Midwest Fastener
Hex Nut, M16-2, Stainless Steel, Not Graded, 3 PK
Mfr # 69631
Zoro # G802520048
product price: $6.59
/pk 3, $2.20/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Hex Width 27 mm
- System of Measurement Metric
- Thread Type Metric Coarse
- Thickness 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69631
- Zoro # G802520048
- UPC # 738287696318
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M16-2 |
Hex Width | 27 mm |
Diameter 2 | 27mm |
Diameter 1 | 16mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 13mm |
Driver Type | #24 Wrench |
Hardness | A2-70 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07150.037.0275)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-30)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (HS-0312SAEHZYBAGGR)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51458.160.0001)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 40 PK (69625)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 100 PK (55121)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 15 PK (69626)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 60 PK (61048)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 5 PK (60572)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 100 PK (05615)
- NEWPORT FASTENERS Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 25 PK (970711-BR-25)
- Midwest Fastener Hex Nuts