Shop All Hex Nuts
Midwest Fastener
Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK
Mfr # 31007
Zoro # G102514655
product price: $11.85
/pk 6, $1.97/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 25 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31007
- Zoro # G102514655
- UPC # 738287310078
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M14-2 |
Hex Width | 25 mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thread Direction | Left Hand |
Thickness | 11mm |
Driver Type | #21 Wrench |
Hardness | Class 8 |
Style | Left Hand Thread |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 4 in L (T34104YZ8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #8-32, Stainless Steel (A24201000NM)
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0008)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Nylon, Black Finish, 20 PK (11SFW0006B)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 5 PK (31008)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 8 PK (31006)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 6 PK (63046)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- Midwest Fastener Hex Nuts