Shop All Hex Nuts
Midwest Fastener
Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 25 PK
Mfr # 06878
Zoro # G602517002
original price:
$12.15
5% off
new price: $11.49
/pk 25, $0.46/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14-2
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06878
- Zoro # G602517002
- UPC # 738287068788
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M14-2 |
Hex Width | 25 mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 11mm |
Driver Type | #21 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Steel Coarse Thread Hex Speed Nuts 15PK (39845)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 5/8-11 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK (610473-50)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 10 PK (U12353.062.0002)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X1210)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 45 PK (77531)
- MIDWEST FASTENER Heavy Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK (32151)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 100 PK (06875)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 10 PK (03721)
- Midwest Fastener Hex Nuts