Shop All Hex Nuts
Midwest Fastener
Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK
Mfr # 73651
Zoro # G102519377
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14-2
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73651
- Zoro # G102519377
- UPC # 738287736519
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M14-2 |
Hex Width | 25 mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 11mm |
Driver Type | #21 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.120.1000)
- MIDWEST FASTENER 2.5mm x 20mm Zinc Plated Steel Metric Cotter Pins 50PK (32204)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 25 PK (06878)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK (03752)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 20 PK (73647)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK (77708)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 25 PK (05619)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 100 PK (03762)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 6, Zinc Plated, 4 mm Ht, 100 PK (HN46005000-100P1)
- Midwest Fastener Hex Nuts