Shop All Hex Nuts
Midwest Fastener
Hex Nut, M14-1.50, Steel, Class 8, Zinc Yellow, 5 PK
Mfr # 73666
Zoro # G402519527
product price: $6.85
/pk 5, $1.37/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Width 25 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73666
- Zoro # G402519527
- UPC # 738287736663
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M14-1.50 |
Hex Width | 25 mm |
Diameter 2 | 25mm |
Diameter 1 | 14mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Yellow |
System of Measurement | Metric |
Thread Type | Metric Fine |
Thickness | 11mm |
Driver Type | #21 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/8"-18 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel (74102)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK (N838)
- MIDWEST FASTENER Hex Nut, M16-1.50, Steel, Class 8, Zinc Yellow, 10 PK (53660)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Zinc Yellow, 50 PK (53658)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK (73665)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03707)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33374)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33365)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 10 PK (U04025.075.0001)
- Midwest Fastener Hex Nuts