Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 8 PK
Mfr # 31006
Zoro # G302514486
product price: $9.45
/pk 8, $1.18/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 21 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31006
- Zoro # G302514486
- UPC # 738287310061
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 21 mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thread Direction | Left Hand |
Thickness | 9.8mm |
Driver Type | #19 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Style | Left Hand Thread |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-5/8 in L, 100 PK (U04100.025.0162)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.031.0075)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03929)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 5 PK (31008)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK (31007)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 25 PK (73646)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK (63062)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Zinc Plated, 31/64 in Ht, 400 PK (51NHH)
- Midwest Fastener Hex Nuts