Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 50 PK
Mfr # 06877
Zoro # G802516980
product price: $12.69
/pk 50, $0.25/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06877
- Zoro # G802516980
- UPC # 738287068771
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 21 mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 10mm |
Driver Type | #19 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (33284)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0075)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-SS)
- ZORO SELECT 1"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354315G)
- MIDWEST FASTENER Hex Nut, M5-0.8, Stainless Steel, Not Graded, 40 PK (69623)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03751)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK (69112)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK (06829)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- L.H. DOTTIE Hex Nut, #8-32, Brass, 100 PK (HNBR832)
- Midwest Fastener Hex Nuts