Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 15 PK
Mfr # 73648
Zoro # G202519437
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73648
- Zoro # G202519437
- UPC # 738287736489
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 21 mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 10mm |
Driver Type | #19 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.025.0087)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07040.050.0275)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.019.0062)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 5 PK (M51010.200.0050)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Zinc Yellow, 3 PK (60668)
- MIDWEST FASTENER Hex Nut, 1"-72, 18-8 Stainless Steel, Not Graded, 40 PK (64098)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 100 PK (51849)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03748)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 5 PK (60572)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Brass, 100 PK (03764)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 900 PK (HNI50500-900T)
- Midwest Fastener Hex Nuts