Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.75, Steel, Class 8, Chrome Plated, 10 PK
Mfr # 74576
Zoro # G902519676
product price: $19.55
/pk 10, $1.96/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Chrome Plated
- Hex Width 21 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74576
- Zoro # G902519676
- UPC # 738287745764
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 21 mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Chrome Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 9.7mm |
Driver Type | #19 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22050200-14-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish, 40 PK (17W07506)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03029)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03006)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 25 PK (31081)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Chrome Plated, 10 PK (74285)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, 8 PK (932228)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 100 PK (06875)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- Midwest Fastener Hex Nuts