Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.75, Steel, Class 10, Plain, 15 PK
Mfr # 73967
Zoro # G202520556
product price: $15.15
/pk 15, $1.01/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73967
- Zoro # G202520556
- UPC # 738287739671
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 21 mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 9.8mm |
Driver Type | #19 Wrench |
Hardness | Class 10 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01200.031.0062)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Plain Finish (TRI2075LHX6-005P)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53462.031.0001)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Plain, 6 PK (60674)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (61458)
- MIDWEST FASTENER Hex Nut, #12-24, 18-8 Stainless Steel, Not Graded, 100 PK (05269)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 5 PK (54167)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Not Graded, Black Oxide, 1 in Ht (JNI2175-001BX)
- Midwest Fastener Hex Nuts