Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK
Mfr # 73665
Zoro # G902519614
product price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Width 21 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73665
- Zoro # G902519614
- UPC # 738287736656
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.50 |
Hex Width | 21 mm |
Diameter 2 | 21mm |
Diameter 1 | 12mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Yellow |
System of Measurement | Metric |
Thread Type | Metric Fine |
Thickness | 10mm |
Driver Type | #19 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0005)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39140.025.0024)
- PRIME-LINE Hex Bolts 1/2in-13 X 9in A307 Grade A Hot Dip Galvanized Steel 5PK (9060987)
- MIDWEST FASTENER Hex Nut, M16-1.50, Steel, Class 8, Zinc Yellow, 10 PK (53660)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Zinc Yellow, 50 PK (53658)
- MIDWEST FASTENER Hex Nut, M14-1.50, Steel, Class 8, Zinc Yellow, 5 PK (73666)
- MIDWEST FASTENER Hex Nut, M20-1.50, Steel, Class 10, Plain, 3 PK (932371)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 442 PK (51157)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 4 PK (63812)
- Midwest Fastener Hex Nuts