Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 8 PK
Mfr # 31012
Zoro # G102514709
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.25
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31012
- Zoro # G102514709
- UPC # 738287310122
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.25 |
Hex Width | 21 mm |
Diameter 2 | 21mm |
Diameter 1 | 12mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Fine |
Thread Direction | Left Hand |
Thickness | 9.8mm |
Driver Type | #19 Wrench |
Specifications | DIN 934 |
Style | Left Hand Thread |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0125)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 30 PK (79126)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Black Oxide Finish, 2 PK (M38100.330.0001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M51060.120.0030)
- MIDWEST FASTENER Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, 6 PK (931981)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03753)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 75 PK (63607)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 714 PK (51156)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- ARMOR COAT Hex Nut, 1"-1/8, Grade 8 (UST255737)
- Midwest Fastener Hex Nuts