Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.25, Steel, Class 8, Zinc Blue, 50 PK
Mfr # 51406
Zoro # G202515941
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Blue
- Hex Width 21 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51406
- Zoro # G202515941
- UPC # 738287514063
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.25 |
Hex Width | 21 mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Blue |
System of Measurement | Metric |
Thread Type | Metric Fine |
Thickness | 10mm |
Driver Type | #19 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01062.025.0075)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1330.04X25)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Zinc Plated (03676)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 100 PK (55122)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK (73965)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 100 PK (05273)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Chrome Plated, 10 PK (74293)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Zinc Yellow, 50 PK (53658)
- Midwest Fastener Hex Nuts