Shop All Hex Nuts
Midwest Fastener
Hex Nut, M12-1.25, Steel, Class 10, Plain, 12 PK
Mfr # 932362
Zoro # G402522336
product price: $9.45
/pk 12, $0.79/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.25
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932362
- Zoro # G402522336
- UPC # 719199323622
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M12-1.25 |
Hex Width | 21 mm |
Diameter 2 | 21mm |
Diameter 1 | 12mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Metric Fine |
Thickness | 9.8mm |
Driver Type | #19 Wrench |
Hardness | Class 10 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/16in, Pln, PK100 (U39100.012.0043)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK (205832BG)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03746)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- Midwest Fastener Hex Nuts