Shop All Hex Nuts
Midwest Fastener
Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 20 PK
Mfr # 73647
Zoro # G202519482
product price: $8.99
/pk 20, $0.45/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73647
- Zoro # G202519482
- UPC # 738287736472
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Width | 19 mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 7.9mm |
Driver Type | #17 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M68-6.00, Steel, Class 8, Black Oxide, 54 mm Ht (M01100.680.0001)
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length, 5 PK (ZSCRW-614)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 100 PK (06876)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (63811)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03755)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- Midwest Fastener Hex Nuts