Shop All Hex Nuts
Midwest Fastener
Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 100 PK
Mfr # 06876
Zoro # G802516928
product price: $17.95
/pk 100, $0.18/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06876
- Zoro # G802516928
- UPC # 738287068764
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Width | 19 mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 7.9mm |
Driver Type | #17 Wrench |
Hardness | Class 8 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00250)
- ZORO SELECT Wood Screw, #7, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0150)
- ZORO SELECT Taper Pin, #3/0, 3/4 OAL, PK50 (3DYY6)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47252)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 20 PK (73647)
- MIDWEST FASTENER Hex Nut, #2-56, 18-8 Stainless Steel, Not Graded, 40 PK (64108)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK (05275)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Stainless Steel (05270)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK (74565)
- NEWPORT FASTENERS Hex Nut, M24-3.00, Stainless Steel, Not Graded, Plain, 19 mm Ht, 25 PK (954283-PR-25)
- Midwest Fastener Hex Nuts