Shop All Hex Nuts
Midwest Fastener
Hex Nut, M10-1.50, Stainless Steel, Not Graded, 100 PK
Mfr # 55122
Zoro # G602519068
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Hex Width 19 mm
- System of Measurement Metric
- Thread Type Metric Coarse
- Thickness 7.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55122
- Zoro # G602519068
- UPC # 738287551228
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Width | 19 mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thickness | 7.8mm |
Driver Type | #17 Wrench |
Hardness | A2-70 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1020 PK (53976)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.075.3600)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04120.025.0001)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 100 PK (55121)
- MIDWEST FASTENER Hex Nut, M5-0.8, Stainless Steel, Not Graded, 40 PK (69623)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated (3674)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 20 PK (U04162.075.0002)
- Midwest Fastener Hex Nuts