Shop All Hex Nuts
Midwest Fastener
Hex Nut, M10-1.25, Steel, Class 8, Chrome Plated, 10 PK
Mfr # 74575
Zoro # G302519221
product price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Chrome Plated
- Hex Width 19 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74575
- Zoro # G302519221
- UPC # 738287745757
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.25 |
Hex Width | 19 mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Chrome Plated |
System of Measurement | Metric |
Thread Type | Metric Fine |
Thickness | 8mm |
Driver Type | #17 Wrench |
Specifications | DIN 934 |
Hardness | Class 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1"-8 (3532-1K)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (N01200.037.0300)
- ZORO SELECT M8-1.25 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0012)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Silicon Bronze, 4 PK (39967)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 4 PK (54168)
- MIDWEST FASTENER Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 5 PK (51860)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 10 PK (03721)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- MIDWEST FASTENER Machine Screw Nut, #5-40, Steel, Grade 2, Zinc Plated, 100 PK (03747)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2000 PK (37NF8)
- Midwest Fastener Hex Nuts