Shop All Hex Nuts
Midwest Fastener
Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK
Mfr # 73962
Zoro # G302520678
original price:
$12.99
5% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.25
- Material Steel
- Material Grade/Class Class 10
- Finish Plain
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73962
- Zoro # G302520678
- UPC # 738287739626
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.25 |
Hex Width | 19 mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Metric Fine |
Thickness | 8mm |
Driver Type | #17 Wrench |
Hardness | Class 10 |
Specifications | DIN 934 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (TSIX0250050P-005P)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK5 (WWGCLPZBP075)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0175)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 30 PK (62538)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Brass, 8 PK (68324)
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 8 PK (31012)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77492)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01120.062.0002)
- Midwest Fastener Hex Nuts