Shop All Hex Nuts
Midwest Fastener
Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 10 PK
Mfr # 03735
Zoro # G802518427
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03735
- Zoro # G802518427
- UPC # 738287037357
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Width | 1 in |
Diameter 1 | 9/16" |
Diameter 2 | 1" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 31/64" |
Driver Type | 7/8" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2241150)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht (M01560.480.0001)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32384)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16TWK)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (63068)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63065)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (77388)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 20 PK (69103)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK (68021)
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11360.037.0001)
- Midwest Fastener Hex Nuts