Shop All Hex Nuts
Midwest Fastener
Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 25 PK
Mfr # 03695
Zoro # G202518539
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 9/16"-18
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03695
- Zoro # G202518539
- UPC # 738287036954
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Diameter | 9/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 31/64" |
Driver Type | 7/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 3" Bent Pins 4PK (930003)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Stainless Steel Body, 500 PK (SSD45SSBS201)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02524)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33363)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Black Chrome, 3 PK (34108)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 40 PK (34611)
- MIDWEST FASTENER Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05271)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03734)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01300.062.0001)
- Midwest Fastener Hex Nuts