Shop All Hex Nuts
Midwest Fastener
Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK
Mfr # 03720
Zoro # G302519016
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03720
- Zoro # G302519016
- UPC # 738287037203
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Width | 1 in |
Diameter 1 | 9/16" |
Diameter 2 | 1" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 31/64" |
Driver Type | 7/8" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 100 PK (06816)
- ZORO SELECT M4-0.70 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0008)
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 25 PK (MB583)
- ZORO SELECT Drywall Screw, #7 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.015.0162)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 20 PK (63042)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 50 PK (03716)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Zinc Plated (03672)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 30 PK (73641)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 19 mm Ht, 10 PK (M01300.240.0001)
- Midwest Fastener Hex Nuts