Shop All Hex Nuts
Midwest Fastener
Hex Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 7 PK
Mfr # 60566
Zoro # G402522220
product price: $3.29
/pk 7, $0.47/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 9/16"-12
- Material Steel
- Finish Zinc Plated
- Hex Width 0.861 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60566
- Zoro # G402522220
- UPC # 738287605662
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Width | 0.861 in |
Diameter | 9/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 31/64" |
Driver Type | 7/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 50 PK (05393)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 30 mm Shoulder Lg, Stainless Steel (ZR1840-416H)
- ZORO SELECT M5-0.80 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.050.0060)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK (79935)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33374)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03692)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (61458)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 3/16 in Ht, 25 PK (U11352.031.0001)
- Midwest Fastener Hex Nuts