Shop All Hex Nuts
Midwest Fastener
Hex Nut, #8-32, Steel, Black Oxide, 20 PK
Mfr # 34162
Zoro # G202515033
product price: $4.89
/pk 20, $0.24/ea
Sold in multiples of 4 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34162
- Zoro # G202515033
- UPC # 738287341621
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Diameter | #8 |
Details
Item | Hex Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 7000 PK (0816DPRWD10)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in A307 Grade A Hot Dip Galv Steel 50PK (9062184)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Pan Head Torx Drive, 10 PK (36911)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1764000)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Black Oxide, 20 PK (34165)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Black Oxide, 15 PK (34166)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- MIDWEST FASTENER Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05265)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.075.0001)
- Midwest Fastener Hex Nuts