Shop All Hex Nuts
Midwest Fastener
Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, 30 PK
Mfr # 61236
Zoro # G402521889
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Hex Width 3/8 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61236
- Zoro # G402521889
- UPC # 738287612363
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Hex Width | 3/8 in |
Diameter 1 | #8 |
Diameter 2 | 3/8" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 11/32" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 in, Steel, Grade 2, Zinc Plated Finish, 50 PK (32379)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 50 PK (09649)
- ABB Cable Staples, Plastic, 50 PK (17-215)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235771)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Black Oxide, 20 PK (34164)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- MIDWEST FASTENER Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, 100 PK (05266)
- MIDWEST FASTENER Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, 6 PK (931981)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK (06829)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 20 PK (U04162.075.0002)
- Midwest Fastener Hex Nuts