Shop All Hex Nuts
Midwest Fastener
Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05266
Zoro # G102518257
original price:
$6.29
10% off
new price: $5.65
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Hex Width 3/8 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05266
- Zoro # G102518257
- UPC # 738287052664
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Hex Width | 3/8 in |
Diameter 1 | #8 |
Diameter 2 | 3/8" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 11/32" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79108)
- L.H. DOTTIE Eye Bolt #10-24, 3 in Shank, 3/8 in ID, Carbon Steel, Zinc Plated, 50 PK (EB3)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (430166-PG)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 10 mm H, 18-8 Stainless Steel (WWG751010305)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Grade 5, Chrome Plated, 10 PK (74287)
- MIDWEST FASTENER Machine Screw Nut, #3-48, Steel, Zinc Plated, 50 PK (930479)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 20 PK (63043)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- MIDWEST FASTENER Hex Nut, #14, Nylon, 10 PK (31437)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- L.H. DOTTIE Hex Nut, #6-32, Carbon Steel, Zinc Plated, 0.102 in Ht, 100 PK (HN632)
- Midwest Fastener Hex Nuts