Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 25 PK
Mfr # 51163
Zoro # G802518892
product price: $33.55
/pk 25, $1.34/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51163
- Zoro # G802518892
- UPC # 738287511635
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Diameter | 7/8" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/4" |
Driver Type | 1-5/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Plain Finish, 10 PK (LWLIS175USA-010BX)
- ITW BRANDS TAPCON Concrete Screw, Hex, 1 3/4 in L (24320)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 10 PK (72922)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4476-BX)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 25 PK (35424)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 66 PK (51160)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2500 PK (4RXN6)
- Midwest Fastener Hex Nuts