Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3 PK
Mfr # 69111
Zoro # G402521575
product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-15/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69111
- Zoro # G402521575
- UPC # 738287691115
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Width | 1-15/32 in |
Diameter 1 | 7/8" |
Diameter 2 | 1-15/32" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/4" |
Driver Type | 1-5/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK (U55000.087.0150)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK (03631-PWR)
- HILLMAN 100Pk 5/16 Lock Washer (300021)
- ZORO SELECT Sheet Metal Screw, M5.5 x 18 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 50 PK (10693PK)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 30 PK (69101)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 100 PK (06816)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03671)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK (31007)
- AMPG Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638C)
- Midwest Fastener Hex Nuts