Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK
Mfr # 63071
Zoro # G802523193
product price: $10.79
/pk 3, $3.60/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-15/32 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63071
- Zoro # G802523193
- UPC # 738287630718
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Width | 1-15/32 in |
Diameter 2 | 1-15/32" |
Diameter 1 | 7/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Driver Type | 1-5/16" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.015.0200)
- TE-CO Spherical Washer, Steel, Black Oxide Finish, 1 PR (42707)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (4CAN5)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK (63062)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03734)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK (03738)
- MIDWEST FASTENER Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05271)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 30 PK (60906)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77292)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (U01100.075.0001)
- Midwest Fastener Hex Nuts