Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3 PK
Mfr # 69131
Zoro # G102521219
product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-15/32 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69131
- Zoro # G102521219
- UPC # 738287691313
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Width | 1-15/32 in |
Diameter 2 | 1-15/32" |
Diameter 1 | 7/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 3/4" |
Driver Type | 1-5/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH5)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11465PK)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04123)
- AMERICAN SOCKETS 3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (3720PDE)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 50 PK (06828)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 15 PK (06831)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 20 PK (69123)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- MIDWEST FASTENER Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 4 PK (33376)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 8 PK (31013)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 50 PK (NB306064P-50)
- Midwest Fastener Hex Nuts