Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 15 PK
Mfr # 06831
Zoro # G602516838
product price: $19.29
/pk 15, $1.29/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-15/32 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06831
- Zoro # G602516838
- UPC # 738287068313
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Width | 1-15/32 in |
Diameter 1 | 7/8" |
Diameter 2 | 1-15/32" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 3/4" |
Driver Type | 1-5/16" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK (M04114.120.0035)
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB38)
- AIR LOCKER Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (N850)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK (06829)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Zinc Plated (03672)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61748)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33372)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI2025LH-100BX)
- Midwest Fastener Hex Nuts