Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 15 PK
Mfr # 03698
Zoro # G302518460
product price: $13.99
/pk 15, $0.93/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 7/8"-14
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03698
- Zoro # G302518460
- UPC # 738287036985
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Diameter | 7/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 3/4" |
Driver Type | 1-5/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- G.L. HUYETT Snap Pin Sq 2Wire 5/16 x 3 ZC (SNAP-312-3000S)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK (16FW004032)
- ZORO SELECT Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK25 (U51430.015.0062)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- MIDWEST FASTENER Hex Nut, #4-40, 18-8 Stainless Steel, Not Graded, 50 PK (68316)
- MIDWEST FASTENER Heavy Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03706)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03672)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 20 PK (67981)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 2000 PK (907069)
- Midwest Fastener Hex Nuts