Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 25 PK
Mfr # 03718
Zoro # G302518644
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 25/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03718
- Zoro # G302518644
- UPC # 738287037180
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 25/32 in |
Diameter 1 | 7/16" |
Diameter 2 | 25/32" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/8" |
Driver Type | 11/16" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 13/32 in Ht, 20 PK (30FAF-1011)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N2023-4-1/2)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 5 PK (03724)
- MIDWEST FASTENER Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 3 PK (54169)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- MIDWEST FASTENER Hex Nut, M18-2.5, Steel, Class 8, Zinc Plated, 5 PK (73653)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (N01330.050.0002)
- Midwest Fastener Hex Nuts