Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK
Mfr # 69104
Zoro # G102521189
product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 25/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69104
- Zoro # G102521189
- UPC # 738287691047
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 25/32 in |
Diameter 2 | 25/32" |
Diameter 1 | 7/16" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/8" |
Driver Type | 5/8" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish (3837516TR-8FT)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2307SS)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02314-PWR)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.031.0137)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK (06818)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 6 PK (69106)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2 PK (69112)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03751)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03746)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Black Chrome, 3 PK (34108)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 5 PK (31008)
- Midwest Fastener Hex Nuts