Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/16"-14, Brass, Not Graded, 8 PK
Mfr # 68335
Zoro # G102519704
original price:
$12.99
10% off
new price: $11.69
/pk 8, $1.46/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Hex Width 0.675 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68335
- Zoro # G102519704
- UPC # 738287683356
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 0.675 in |
Diameter | 7/16" |
Details
Item | Hex Nut |
Material | Brass |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/8" |
Driver Type | 9/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800620-100P)
- MIDWEST FASTENER Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK (52323)
- ZORO SELECT #10-24 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0200)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62642)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Brass, Not Graded, 2 PK (68338)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK (68337)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK (68336)
- MIDWEST FASTENER Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK (931982)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33363)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (B01300.025.0001)
- Midwest Fastener Hex Nuts