Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, 8 PK
Mfr # 932228
Zoro # G502523158
product price: $6.35
/pk 8, $0.79/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Hex Width 3/4 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932228
- Zoro # G502523158
- UPC # 719199322281
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 3/4 in |
Diameter 1 | 7/16" |
Diameter 2 | 3/4" |
Details
Item | Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/8" |
Driver Type | 11/16" Wrench |
Hardness | 316 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.031.0250)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0200)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 3/4" L, Alloy Steel Plain, 100 PK (3531000)
- ZORO SELECT #8-32 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (MHI0-802000US-100P)
- MIDWEST FASTENER Hex Nut, #10-24, 316 Stainless Steel, Not Graded, 30 PK (932223)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 25 PK (932225)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 12 PK (932227)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (32143)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- Midwest Fastener Hex Nuts