Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK
Mfr # 33366
Zoro # G302515520
product price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 49/64 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33366
- Zoro # G302515520
- UPC # 738287333664
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 49/64 in |
Diameter 1 | 7/16" |
Diameter 2 | 49/64" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/8" |
Driver Type | 11/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 8 PK (38412)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (2X24KWVS)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0040)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (7005000500-72)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33365)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33363)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Aluminum, Not Graded, 34 PK (61618)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 75 PK (63607)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 25 PK (35424)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK (U04181.150.0002)
- Midwest Fastener Hex Nuts