Shop All Hex Nuts
Midwest Fastener
Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 51849
Zoro # G302514240
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 7/16"-14
- Material 18-8 Stainless Steel
- Hex Width 3/4 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51849
- Zoro # G302514240
- UPC # 738287518498
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 3/4 in |
Diameter 1 | 7/16" |
Diameter 2 | 3/4" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/8" |
Driver Type | 5/8" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1529)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST73L09188)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81460)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Stainless Steel Body, 100 PK (TFC0403-100)
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK (06818)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 20 PK (63042)
- MIDWEST FASTENER Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK (931982)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 50 PK (03715)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Zinc Plated (03676)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11374.037.0001)
- Midwest Fastener Hex Nuts