Shop All Hex Nuts
Midwest Fastener
Hex Nut, #6-32, Silicon Bronze, 12 PK
Mfr # 39961
Zoro # G102515652
product price: $7.15
/pk 12, $0.60/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 1/8"
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39961
- Zoro # G102515652
- UPC # 738287399615
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Diameter | #6 |
Details
Item | Hex Nut |
Material | Silicon Bronze |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 5/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-19)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04100.037.0225)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Silicon Bronze, 4 PK (39967)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Silicon Bronze, 3 PK (39968)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- MIDWEST FASTENER Hex Nut, M16-1.50, Steel, Class 8, Zinc Yellow, 10 PK (53660)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 90 PK (62018)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- Midwest Fastener Hex Nuts