Shop All Hex Nuts
Download CAD Files
Midwest Fastener
Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK
Mfr # 63067
Zoro # G602523140
CAD Available
product price: $11.09
/pk 6, $1.85/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63067
- Zoro # G602523140
- UPC # 738287630671
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Width | 1-1/16 in |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.3600)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (10E)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.080.0120)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK (03737)
- MIDWEST FASTENER Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 2 PK (63072)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63064)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Grade 5, Chrome Plated, 10 PK (74287)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 100 PK (55121)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Silicon Bronze, 6 PK (39966)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 100 PK (06816)
- Midwest Fastener Hex Nuts