Shop All Hex Nuts
Midwest Fastener
Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK
Mfr # 03736
Zoro # G202518430
original price:
$13.17
22% off
new price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-1/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03736
- Zoro # G202518430
- UPC # 738287037364
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Width | 1-1/16 in |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", Low CSZ, Clear (CLPZ-0375-6125/B)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.062.0500)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3/4 in Shaft Dia, 10 PK (CG-75ST OIL)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M04170.140.0060)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK (03738)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (63068)
- MIDWEST FASTENER Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 2 PK (63072)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 100 PK (06876)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- KING ARTHURS TOOLS HEX NUT F/KING ARTHUR (13750)
- Midwest Fastener Hex Nuts